Check Availability
  • GE LIGHTING 

    18.5 Watts LED Lamp, PL Horizontal, 4-Pin (GX24Q-2), 1800 Lumens, 2700K Bulb Color Temp.

  • Item # 54EL29
  • Mfr. Model # LED19GX24q-H/827
18.5 Watts LED Lamp, PL Horizontal, 4-Pin (GX24Q-2), 1800 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED lamp operates when voltage is supplied to the leads in a p-n junction diode. The connection releases energy in the form of photons, which creates an electroluminescent effect.
Show More Close
 

Technical Specifications

Item # 54EL29
Mfr. Model # LED19GX24q-H/827
UNSPSC #39112102
Shipping Weight 0.37 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PL Horizontal
Bulb Shape PL Horizontal
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type 4-Pin (GX24Q-2)
Watts 18.5
Wattage Equivalency 26W CFL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Plug-In
Bulb Beam Angle 120 Degrees
Lumens 1800
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-5/16"
Light Bulb Dia. 1-29/32"
Bulb Power Source Plug and Play
Bulb Designation LED19GX24q-H/827
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.