Check Availability
  • GE LIGHTING 

    18.5 Watts LED Lamp, GX24q-2, 4-Pin (G24Q-1), 1950 Lumens, 4000K Bulb Color Temp.

  • Item # 54EL28
  • Mfr. Model # LED19GX24Q-V/840
18.5 Watts LED Lamp, GX24q-2, 4-Pin (G24Q-1), 1950 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EL28
Mfr. Model # LED19GX24Q-V/840
UNSPSC #39112102
Shipping Weight 0.66 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape
Bulb Shape GX24q-2
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type 4-Pin (G24Q-1)
Watts 18.5
Wattage Equivalency 26W CFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Plug-In
Lumens 1950
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Flood
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 6-3/8"
Light Bulb Dia. 3-19/32"
Bulb Power Source Plug and Play
Bulb Designation LED19GX24Q-V/840
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.