Check Availability
  • GE LIGHTING 

    18.5 Watts LED Lamp, PL Vertical, 4-Pin (GX24Q-2), 1850 Lumens, 3000K Bulb Color Temp.

  • Item # 54EL26
  • Mfr. Model # LED19GX24Q-V/830
18.5 Watts LED Lamp, PL Vertical, 4-Pin (GX24Q-2), 1850 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED lamp operates when voltage is supplied to the leads in a p-n junction diode. The connection releases energy in the form of photons, which creates an electroluminescent effect.
Show More Close
 

Technical Specifications

Item # 54EL26
Mfr. Model # LED19GX24Q-V/830
UNSPSC #39112102
Shipping Weight 0.6 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PL Vertical
Bulb Shape PL Vertical
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type 4-Pin (GX24Q-2)
Watts 18.5
Wattage Equivalency 26W CFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Plug-In
Bulb Beam Angle 120 Degrees
Lumens 1850
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 6-3/8"
Light Bulb Dia. 3-19/32"
Bulb Power Source Plug and Play
Bulb Designation LED19GX24Q-V/830
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.