Check Availability
  • GE LIGHTING 

    18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 875 Lumens, 6500K Bulb Color Temp.

  • Item # 6RMJ1
  • Mfr. Model # F15T8/XL/SPX65
18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 875 Lumens, 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RMJ1
Mfr. Model # F15T8/XL/SPX65
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 18"
Watts 15.0
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 24,000 hr.
Lumens 875
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F15T8/XL/SPX65
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
ANSI Code 2009-1
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms