Check Availability
  • GE LIGHTING 

    18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 845 Lumens, 3000K Bulb Color Temp.

  • Item # 4V522
  • Mfr. Model # F15T8/WW
18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 845 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4V522
Mfr. Model # F15T8/WW
UNSPSC #39101605
Catalog Page 481
Shipping Weight 0.15 lbs
Country of Origin Indonesia *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 18"
Watts 15.0
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application General Purpose
Average Bulb Life 7500 hr.
Lumens 845
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 52.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F15T8/WW
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
ANSI Code 2009-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms