Check Availability
  • GE LIGHTING 

    18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 970 Lumens, 3500K Bulb Color Temp.

  • Item # 4HCL1
  • Mfr. Model # F15T8/SPX35/CVG
18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 970 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HCL1
Mfr. Model # F15T8/SPX35/CVG
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 18"
Watts 15.0
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 7500 hr.
Lumens 970
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 82.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F15T8/SPX35/CVG
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
ANSI Code 2009-1
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms