Check Availability
  • GE LIGHTING 

    18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 620 Lumens, 5000K Bulb Color Temp.

  • Item # 3GXP1
  • Mfr. Model # F15T8/SUN-6PK
18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 620 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GXP1
Mfr. Model # F15T8/SUN-6PK
UNSPSC #39101605
Shipping Weight 0.15 lbs
Country of Origin Hungary *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 18"
Watts 15.0
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Bulb Primary Application General Purpose
Average Bulb Life 7500 hr.
Lumens 620
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 90.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F15T8/SUN
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
ANSI Code 2009-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms