Check Availability
  • GE LIGHTING 

    18" 15.0 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 760 Lumens, 4100K Bulb Color Temp.

  • Item # 2V429
  • Mfr. Model # F15T12/CW
18" 15.0 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 760 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2V429
Mfr. Model # F15T12/CW
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 18"
Watts 15.0
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 9000 hr.
Lumens 760
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F15T12/CW
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 6
ANSI Code 2010-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms