Check Availability
  • GE LIGHTING 

    18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 825 Lumens, 4100K Bulb Color Temp.

  • Item # 1V173
  • Mfr. Model # F15T8/CW
  • (1)
18" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 825 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1V173
Mfr. Model # F15T8/CW
UNSPSC #39101605
Shipping Weight 0.225 lbs
Country of Origin Indonesia *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 18"
Watts 15.0
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 7500 hr.
Lumens 825
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F15T8/CW
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 6
ANSI Code 2009-1
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms