Check Availability
  • GE LIGHTING 

    18.0 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 1200 Lumens 4100K Bulb Color Temp.

  • Item # 6V033
  • Mfr. Model # F18BX/SPX41
18.0 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 1200 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug-in CFL operates by passing an electric current through mercury vapor gas. It requires less energy than incandescent lamps. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 6V033
Mfr. Model # F18BX/SPX41
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 75W INC
Watts 18.0
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 9"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 1200
Bulb Color Temp. 4100K
Voltage Ballast Dependent
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation F18BX
Bulb Start Type Preheat
Bulb Min. Starting Temp. 25 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In