Check Availability
  • GE LIGHTING 

    18.0 Watts Plug-In CFL, T4 PL, 4-Pin (G24Q-2), 1250 Lumens 2700K Bulb Color Temp.

  • Item # 1PGX1
  • Mfr. Model # F18DBX/827/ECO4P
18.0 Watts  Plug-In CFL, T4 PL, 4-Pin (G24Q-2), 1250 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PGX1
Mfr. Model # F18DBX/827/ECO4P
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.15 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 75W INC
Watts 18.0
Bulb Base Type 4-Pin (G24Q-2)
Bulb Shape T4 PL
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 5-13/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 1250
Bulb Color Temp. 2700K
Voltage Ballast Dependent
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Bulb Designation F18DBX/ECO4P
Bulb Start Type Rapid
Bulb Min. Starting Temp. 32 Degrees F
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms