Check Availability
  • GE LIGHTING 

    18.0 Watts LED Retrofit Lamp, T8, Medium Bi-Pin (G13), 2750 Lumens, 4000K Bulb Color Temp.

  • Item # 31CA76
  • Mfr. Model # LED21T8/4/840
18.0 Watts LED Retrofit Lamp, T8, Medium Bi-Pin (G13), 2750 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GE LIGHTING LED retrofit lamp is designed to fit in fixtures intended for linear fluorescent lamps. Each LED tube is operated by a remote GE Lightechâ„¢ driver. This high-efficiency LED lamp saves energy and maintenance costs. 50,000-hr. rated life. 7-year limited warranty.
Show More Close
 

Technical Specifications

Item # 31CA76
Mfr. Model # LED21T8/4/840
UNSPSC #39112102
Shipping Weight 0.93 lbs
Country of Origin China *
Item LED Retrofit Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 18.0
Wattage Equivalency 32W LFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Lumens 2750
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Requires Separate Driver
Bulb Designation LED21T8/4/840
Bulb Finish Frosted
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHs Compliant, NSF Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms