Check Availability
  • GE LIGHTING 

    18.0 Watts LED Retrofit Lamp, T8, Medium Bi-Pin (G13), 2650 Lumens, 3500K Bulb Color Temp.

  • Item # 31CA75
  • Mfr. Model # LED21T8/4/835
18.0 Watts LED Retrofit Lamp, T8, Medium Bi-Pin (G13), 2650 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GE LIGHTING LED retrofit lamp is designed to fit in fixtures intended for linear fluorescent lamps. Each LED tube is operated by a remote GE Lightechâ„¢ driver. This high-efficiency LED lamp saves energy and maintenance costs. 50,000-hr. rated life. 7-year limited warranty.
Show More Close
 

Technical Specifications

Item # 31CA75
Mfr. Model # LED21T8/4/835
UNSPSC #39112102
Shipping Weight 0.92 lbs
Country of Origin China *
Item LED Retrofit Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 18.0
Wattage Equivalency 32W LFL
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Lumens 2650
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Requires Separate Driver
Bulb Designation LED21T8/4/835
Bulb Finish Frosted
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHs Compliant, NSF Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms