Check Availability
  • GE LIGHTING 

    18.0 Watts Integrated LED Tube, T8, Medium Bi-Pin (G13), 2550 Lumens, 4000K Bulb Color Temp.

  • Item # 36UX10
  • Mfr. Model # LED18ET8/4/840
18.0 Watts Integrated LED Tube, T8, Medium Bi-Pin (G13), 2550 Lumens, 4000K Bulb Color Temp. Integrated LED Tube,T8,4000K,Cool Integrated LED Tube,T8,4000K,Cool Integrated LED Tube,T8,4000K,Cool Integrated LED Tube,T8,4000K,Cool Integrated LED Tube,T8,4000K,Cool Integrated LED Tube,T8,4000K,Cool Integrated LED Tube,T8,4000K,Cool Integrated LED Tube,T8,4000K,Cool Integrated LED Tube,T8,4000K,Cool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps make converting your existing linear fluorescent fixture to LED lighting fast and easy. LED tubes offer high-energy savings with minimal installation time. Each LED tube is outfitted with an internal GE Lightechâ„¢ driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed-start ballasts. Nonhazardous materials makes disposal easy. 7-year limited warranty.
Show More Close
 

Technical Specifications

Item # 36UX10
Mfr. Model # LED18ET8/4/840
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.8 lbs
Country of Origin China *
Item Integrated LED Tube
Bulb Shape T8
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 18.0
Wattage Equivalency 32W LFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Lumens 2550
Color Tuning No
Voltage 120/277
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation LED18ET8/4/840
Bulb Finish Frosted
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHs Compliant, NSF Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms