Check Availability
  • GE LIGHTING 

    177/200 Watts Incandescent Lamp, PS30, Medium Screw (E26), 3240/2495 Lumens

  • Item # 2PLK6
  • Mfr. Model # 200PS30RS/23/STG
177/200 Watts Incandescent Lamp, PS30, Medium Screw (E26), 3240/2495 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PLK6
Mfr. Model # 200PS30RS/23/STG
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.22 lbs
Country of Origin Mexico *
Item Incandescent Lamp
Overall Bulb Shape PS
Bulb Shape PS30
Watts 177/200
Bulb Base Type Medium Screw (E26)
Lumens 3240/2495
Bulb Finish Frosted
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 130/120
Shatter-Resistant Yes
Bulb Designation 200PS30RS/23/STG
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 8-1/16"
Light Bulb Dia. 3-3/4"
Average Bulb Life 1000/2600 hr.
Three-Way No
Rough Service Yes
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).