Check Availability
  • GE LIGHTING 

    175 Watts Metal Halide HID Lamp, PAR38, Medium Screw (E26), 12,000 Lumens, 3800K Bulb Color Temp.

  • Item # 6V756
  • Mfr. Model # MVR175/PAR38/FL/1
175 Watts Metal Halide HID Lamp, PAR38, Medium Screw (E26), 12,000 Lumens, 3800K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 6V756
Mfr. Model # MVR175/PAR38/FL/1
UNSPSC #39101614
Shipping Weight 0.54 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Screw (E26)
Watts 175
Bulb Color Temp. 3800K
Lumens 12,000
Max. Overall Bulb Length 5-9/16"
Shatter-Resistant No
Bulb Designation MVR175/PAR38/FL/1
Light Technology Metal Halide
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Light Distribution Flood
Color Rendering Index 65.0
Light Bulb Dia. 4-3/4"
Bulb Finish Clear
Bulb Beam Angle 50 Degrees
Average Bulb Life 7500 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code M57
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms