Check Availability
  • GE LIGHTING 

    175 Watts Metal Halide HID Lamp, BD17, Medium Screw (E26), 17,500 Lumens, 4000K Bulb Color Temp.

  • Item # 3JJ92
  • Mfr. Model # MVR175/VBU/MED/PA
175 Watts Metal Halide HID Lamp, BD17, Medium Screw (E26), 17,500 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 3JJ92
Mfr. Model # MVR175/VBU/MED/PA
UNSPSC #39101614
Catalog Page 490
Shipping Weight 0.7 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape BD
Bulb Shape BD17
Bulb Base Type Medium Screw (E26)
Watts 175
Bulb Color Temp. 4000K
Lumens 17,500
Max. Overall Bulb Length 5-3/4"
Shatter-Resistant No
Bulb Designation MVR175/VBU/MED/PA
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 75.0
Light Bulb Dia. 2-1/8"
Bulb Finish Clear
Average Bulb Life 15,000 hr.
Bulb Operating Position Vertical +/-15 Degrees
For Enclosed Fixtures Yes
ANSI Code M137/M152
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions