Check Availability
  • GE LIGHTING 

    175 Watts Metal Halide HID Lamp, ED23-1/2, Mogul Screw (E39), 17,500 Lumens, 4000K Bulb Color Temp.

  • Item # 1E686
  • Mfr. Model # MVR175/VBU/PA
175 Watts Metal Halide HID Lamp, ED23-1/2, Mogul Screw (E39), 17,500 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 1E686
Mfr. Model # MVR175/VBU/PA
UNSPSC #39101614
Catalog Page 491
Shipping Weight 0.35 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED23-1/2
Bulb Base Type Mogul Screw (E39)
Watts 175
Bulb Color Temp. 4000K
Lumens 17,500
Max. Overall Bulb Length 7-1/2"
Shatter-Resistant No
Bulb Designation MVR175/VBU/PA
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 75.0
Light Bulb Dia. 2-15/16"
Bulb Finish Clear
Average Bulb Life 15,000 hr.
Bulb Operating Position Vertical +/-15 Degrees
For Enclosed Fixtures Yes
ANSI Code M137/M152
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions