Check Availability
  • GE LIGHTING 

    175 Watts Mercury Vapor HID Lamp, ED28, Mogul Screw (E39), 7800 Lumens, 3900K Bulb Color Temp.

  • Item # 5V686
  • Mfr. Model # HR175DX39/CP
175 Watts Mercury Vapor HID Lamp, ED28, Mogul Screw (E39), 7800 Lumens, 3900K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5V686
Mfr. Model # HR175DX39/CP
UNSPSC #39101615
Catalog Page 493
Shipping Weight 0.55 lbs
Country of Origin China *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED28
Bulb Base Type Mogul Screw (E39)
Watts 175
Bulb Color Temp. 3900K
Lumens 7800
Max. Overall Bulb Length 8-1/4"
Shatter-Resistant No
Bulb Designation HR175DX39/CP
Light Technology Mercury Vapor
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Color Rendering Index 50.0
Light Bulb Dia. 3-1/2"
Bulb Finish Frosted
Average Bulb Life 20,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code H39
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions