Check Availability
  • GE LIGHTING 

    175 Watts Incandescent Heat Lamp, PAR38, Medium Skirted (E26), 3100 Lumens

  • Item # 4V630
  • Mfr. Model # 175PAR/FL/HEAT
175 Watts Incandescent Heat Lamp, PAR38, Medium Skirted (E26), 3100 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.
Show More Close
 

Technical Specifications

Item # 4V630
Mfr. Model # 175PAR/FL/HEAT
UNSPSC #39101612
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Incandescent Heat Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Watts 175
Bulb Base Type Medium Skirted (E26)
Lumens 3100
Bulb Finish Clear
Bulb Color Temp. 3000K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 175PAR38/HEAT
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Heat Lamps
Light Distribution Flood
Max. Overall Bulb Length 5-3/16"
Light Bulb Dia. 4-3/4"
Average Bulb Life 5000 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).