Check Availability
  • GE LIGHTING 

    LED Area Light, Replacement for 100 to 400W HPS, 120 to 277V, 20000 Lumens, 171.0 Max. Wattage

  • Item # 53CJ39
  • Mfr. Model # EALS020H4AF740NDD1DKBZH
LED Area Light, Replacement for  100 to 400W HPS, 120 to 277V, 20000 Lumens, 171.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE outdoor LED lamp is an excellent choice for downtown areas, hospital grounds, college campuses, shopping malls, business complexes, and residential neighborhoods. It provides effective security light levels with a significant reduction in cost of ownership, compared to standard HID systems, with dramatic reductions in energy and ongoing maintenance expenses.
Show More Close
 

Technical Specifications

Item # 53CJ39
Mfr. Model # EALS020H4AF740NDD1DKBZH
UNSPSC #39111605
Catalog Page 457
Shipping Weight 27.0 lbs
Country of Origin USA *
LED Replacement For 100 to 400W HPS
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Light Technology LED
Mounting - Area and Roadway Fixture Round Pole, Square Pole
Max. Fixture Wattage 171.0
Fixture Voltage 120 to 277
Lumens 20000
Lumens Per Watt 117.0
Color Temp. 3000K
Light Distribution - Roadway and Area Fixtures Type IV Asymmetric Forward
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Dark Bronze
Fixture Height 7-1/4"
Fixture Width 16"
Fixture Length 25"
Lighting Certification DesignLights Consortium (DLC)
Fixture Rated Life 100,000 hr.
Fixture Temp. Range -40 Degrees to 40 Degrees C
Solar Powered No
Color Rendering Index 70.0
Includes Mounting Arm, Motion Sensor
Description/Special Features Dali Compatible, Meets 3G Vibration Standard
Standards UL/cUL listed, Title 24, RoHS compliant
Warranty 5 yr. Limited
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms