Check Availability
  • GE LIGHTING 

    17.0 Watts LED Lamp, A21, Medium Screw (E26), 1600 Lumens, 2700K Bulb Color Temp.

  • Item # 44ZV40
  • Mfr. Model # LED17DA21/827
17.0 Watts LED Lamp, A21, Medium Screw (E26), 1600 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 44ZV40
Mfr. Model # LED17DA21/827
UNSPSC #39112102
Shipping Weight 0.4 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A21
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 17.0
Wattage Equivalency 100W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Lumens 1600
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-9/32"
Light Bulb Dia. 2-5/8"
Bulb Designation LED17DA21/827
Energy Star Compliant No
Standards UL Damp Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms