Check Availability
  • GE LIGHTING 

    16.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 1800 Lumens, 4000K Bulb Color Temp., 1 EA

  • Item # 40CP66
  • Mfr. Model # LED18T8/3/840
16.0 Watts LED Linear Lamp, T8, Medium Bi-Pin (G13), 1800 Lumens, 4000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED tube lamp helps you conserve energy and save money while effectively lighting work and display spaces and more. It is engineered for reliable color, distribution, output, and uniformity. This sturdy lamp is dependable and long-lasting, with 50,000 hr. average life. Required LED driver available separately. 7-year limited warranty.
Show More Close
 

Technical Specifications

Item # 40CP66
Mfr. Model # LED18T8/3/840
UNSPSC #39112102
Shipping Weight 0.74 lbs
Country of Origin China *
Item LED Linear Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 16.0
Wattage Equivalency 25W LFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 270 Degrees
Lumens 1800
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage Driver Dependent
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 36"
Light Bulb Dia. 1"
Bulb Power Source Requires Separate Driver
Bulb Designation LED18T8/3/840
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHS Compliant, NSF Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms