Check Availability
  • GE LIGHTING 

    150 Watts Incandescent Lamp, PAR38, Medium Skirted (E26), 1700 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 4PL09
  • Mfr. Model # 150PAR/FL/STG
150 Watts Incandescent Lamp, PAR38, Medium Skirted (E26), 1700 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged lamps are shatter-resistant, ideal for outdoor use, and can withstand harsh weather conditions. Lamps feature a protective coating that helps contain glass fragments if lamp is broken. Provide up to 36% energy savings
Show More Close
 

Technical Specifications

Item # 4PL09
Mfr. Model # 150PAR/FL/STG
UNSPSC #39101612
Catalog Page 500
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Watts 150
Bulb Base Type Medium Skirted (E26)
Lumens 1700
Bulb Finish Clear
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 120
Shatter-Resistant Yes
Bulb Designation 150PAR/FL/STG/
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Flood
Max. Overall Bulb Length 5-11/32"
Light Bulb Dia. 4-3/4"
Average Bulb Life 2000 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).