Check Availability
  • GE LIGHTING 

    150 Watts Incandescent Lamp, A21, Medium Screw (E26), 2850 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 13X836
  • Mfr. Model # 150A/CL-PK6
150 Watts Incandescent Lamp, A21, Medium Screw (E26), 2850 Lumens, 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13X836
Mfr. Model # 150A/CL-PK6
UNSPSC #39101612
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A21
Watts 150
Bulb Base Type Medium Screw (E26)
Lumens 2850
Bulb Finish Clear
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 150A/CL
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 5-1/2"
Light Bulb Dia. 2-5/8"
Average Bulb Life 750 hr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).