Check Availability
  • GE LIGHTING 

    150 Watts High Pressure Sodium HID Lamp, ED23-1/2, Mogul Screw (E39), 10,500 Lumens

  • Item # 6V739
  • Mfr. Model # LU150/55/DX
150 Watts High Pressure Sodium HID Lamp, ED23-1/2, Mogul Screw (E39), 10,500 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6V739
Mfr. Model # LU150/55/DX
UNSPSC #39101617
Catalog Page 493
Shipping Weight 0.2 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED23-1/2
Bulb Base Type Mogul Screw (E39)
Watts 150
Bulb Color Temp. 2200K
Lumens 10,500
Max. Overall Bulb Length 7-3/4"
Shatter-Resistant No
Bulb Designation LU150/55/DX
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type High Output
Color Rendering Index 65.0
Light Bulb Dia. 2-15/16"
Bulb Finish Clear
Average Bulb Life 15,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code S55
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions