Check Availability
  • GE LIGHTING 

    150 Watts High Pressure Sodium HID Lamp, B17, Medium Screw (E26), 16,000 Lumens

  • Item # 2V713
  • Mfr. Model # LU150/MED/ECO
150 Watts High Pressure Sodium HID Lamp, B17, Medium Screw (E26), 16,000 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2V713
Mfr. Model # LU150/MED/ECO
UNSPSC #39101617
Catalog Page 492
Shipping Weight 0.15 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape B
Bulb Shape B17
Bulb Base Type Medium Screw (E26)
Watts 150
Bulb Color Temp. 2000K
Lumens 16,000
Max. Overall Bulb Length 5-3/4"
Shatter-Resistant No
Bulb Designation LU150/MED/ECO
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type High Output
Color Rendering Index 22.0
Light Bulb Dia. 2-1/8"
Bulb Finish Clear
Average Bulb Life 24,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code S55
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In