Check Availability
  • GE LIGHTING 

    150 Watts Ceramic Metal Halide HID Lamp, ED17, Medium Screw (E26), 11,900 Lumens

  • Item # 5HB88
  • Mfr. Model # CMH150/C/U/MED/830/O
150 Watts Ceramic Metal Halide HID Lamp, ED17, Medium Screw (E26), 11,900 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 5HB88
Mfr. Model # CMH150/C/U/MED/830/O
UNSPSC #39101614
Catalog Page 491
Shipping Weight 0.21 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED17
Bulb Base Type Medium Screw (E26)
Watts 150
Bulb Color Temp. 3000K
Lumens 11,900
Max. Overall Bulb Length 5-7/16"
Shatter-Resistant No
Bulb Designation CMH150/C/U/MED/830/O
Light Technology Ceramic Metal Halide
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Color Rendering Index 80.0
Light Bulb Dia. 2-1/8"
Bulb Finish Frosted
Average Bulb Life 12,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code M102
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions