Check Availability
  • GE LIGHTING 

    15.0 Watts Screw-In CFL, R30, Medium Screw (E26), 650 Lumens 6500K Bulb Color Temp.

  • Item # 6HKP6
  • Mfr. Model # FLE15/2/R30/D/CD
15.0 Watts  Screw-In CFL, R30, Medium Screw (E26), 650 Lumens 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HKP6
Mfr. Model # FLE15/2/R30/D/CD
UNSPSC #39101619
Shipping Weight 0.35 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape R
Dimmable No
Wattage Equivalency 60W INC
Watts 15.0
Bulb Base Type Medium Screw (E26)
Bulb Shape R30
Light Appearance 5000K and Above, Daylight
Max. Overall Bulb Length 5-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 650
Bulb Color Temp. 6500K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation FLE15/2/R30/D
Bulb Min. Starting Temp. 5 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions