Check Availability
  • GE LIGHTING 

    15.0 Watts Screw-In CFL, R30, Medium Screw (E26), 660 Lumens 2500K Bulb Color Temp.

  • Item # 10D860
  • Mfr. Model # FLE15R30/RVL-TP6
15.0 Watts  Screw-In CFL, R30, Medium Screw (E26), 660 Lumens 2500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10D860
Mfr. Model # FLE15R30/RVL-TP6
UNSPSC #39101619
Shipping Weight 0.3 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape R
Dimmable No
Wattage Equivalency 60W INC
Watts 15.0
Bulb Base Type Medium Screw (E26)
Bulb Shape R30
Light Appearance 1000 to 2699K, Very Warm White
Max. Overall Bulb Length 5-1/4"
Light Technology Fluorescent
Bulb Type Reflector
Lumens 660
Bulb Color Temp. 2500K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 70.0
Bulb Designation FLE15R30/RVL
Bulb Min. Starting Temp. 25 Degrees F
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions