Check Availability
  • GE LIGHTING 

    15.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 2350 Lumens, 5000K Bulb Color Temp.

  • Item # 49YR78
  • Mfr. Model # LED15ET8/4/850
15.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 2350 Lumens, 5000K Bulb Color Temp. LED Tube,T8,Very Cool,2350lm,15.0W,5000K LED Tube,T8,Very Cool,2350lm,15.0W,5000K LED Tube,T8,Very Cool,2350lm,15.0W,5000K LED Tube,T8,Very Cool,2350lm,15.0W,5000K LED Tube,T8,Very Cool,2350lm,15.0W,5000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps make converting your existing linear fluorescent fixture to LED lighting fast and easy. LED tubes offer high-energy savings with minimal installation time. Each LED tube is outfitted with an internal GE Lightechâ„¢ driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed-start ballasts. Nonhazardous materials makes disposal easy. 7-year limited warranty.
Show More Close
 

Technical Specifications

Item # 49YR78
Mfr. Model # LED15ET8/4/850
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.63 lbs
Country of Origin China *
Item LED Tube
Bulb Shape T8
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 15.0
Wattage Equivalency 28W/32W LFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 107 Degrees
Lumens 2350
Bulb Primary Application Area, Post Top, Wall Pack
Color Tuning No
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1-19/64"
Bulb Power Source Plug and Play
Bulb Designation LED/T8/15W/5000K
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHS Compliant, NSF Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms