Check Availability
  • GE LIGHTING 

    15.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 2050 Lumens, 3500K Bulb Color Temp.

  • Item # 447Z57
  • Mfr. Model # LED15BT8/G4/835
15.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 2050 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convert your existing linear fluorescent fixtures to energy-efficient GE Type B Ballast Bypass LED Tubes, and realize significant energy use cost savings, with no need for a comprehensive reinstall. Tubes issue a bright, white light and contain no mercury or other hazardous materials, allowing for easy disposal without incurring any additional special handling costs.
Show More Close
 

Technical Specifications

Item # 447Z57
Mfr. Model # LED15BT8/G4/835
UNSPSC #39112102
Shipping Weight 0.3 lbs
Country of Origin China *
Item LED Tube
Bulb Shape T8
Dimmable No
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 15.0
Wattage Equivalency 32W T8
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 270 Degrees
Lumens 2050
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution 270 Degrees
Voltage 120-277
Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Direct Wired
Bulb Designation LED15BT8/G/4/835
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards DLC, UL
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms