Check Availability
  • GE LIGHTING 

    15.0 Watts LED Lamp, Cylindrical, Medium Screw (E26), 1600 Lumens, 5000K Bulb Color Temp.

  • Item # 52XH97
  • Mfr. Model # LED15LS2/850
15.0 Watts LED Lamp, Cylindrical, Medium Screw (E26), 1600 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XH97
Mfr. Model # LED15LS2/850
UNSPSC #39112102
Shipping Weight 0.5 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape
Bulb Shape Cylindrical
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 15.0
Wattage Equivalency 100W INC/23 to 26W CFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 15,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 240 Degrees
Lumens 1600
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 4-29/64"
Light Bulb Dia. 1-3/4"
Bulb Power Source Plug and Play
Bulb Designation LED/15LS2/850
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards cULus
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.