Check Availability
  • GE LIGHTING 

    15.0 Watts LED Lamp, A19, Medium Screw (E26), 1600 Lumens, 2700K Bulb Color Temp.

  • Item # 49ZC18
  • Mfr. Model # LED15LS2/827
15.0 Watts LED Lamp, A19, Medium Screw (E26), 1600 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 49ZC18
Mfr. Model # LED15LS2/827
UNSPSC #39112102
Catalog Page 510
Shipping Weight 0.45 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 15.0
Wattage Equivalency 100W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 15,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 240 Degrees
Lumens 1600
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 4-29/64"
Light Bulb Dia. 1-3/4"
Bulb Designation LED15LS2/827
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards cULus
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.