Check Availability
  • GE LIGHTING 

    15.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2300 Lumens, 6500K Bulb Color Temp., 1 EA

  • Item # 48PY04
  • Mfr. Model # LED15ET8/G/4/865
15.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2300 Lumens, 6500K Bulb Color Temp., 1 EA LED Lamp,6500K,Indoor,15W,Glass LED Lamp,6500K,Indoor,15W,Glass LED Lamp,6500K,Indoor,15W,Glass LED Lamp,6500K,Indoor,15W,Glass LED Lamp,6500K,Indoor,15W,Glass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps make converting your existing linear fluorescent fixture to LED lighting fast and easy. LED tubes offer high-energy savings with minimal installation time. Each LED tube is outfitted with an internal GE Lightechâ„¢ driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed-start ballasts. Nonhazardous materials makes disposal easy. 7-year limited warranty.
Show More Close
 

Technical Specifications

Item # 48PY04
Mfr. Model # LED15ET8/G/4/865
UNSPSC #39112102
Catalog Page 506
Shipping Weight 1.0 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 15.0
Wattage Equivalency 28W/32W LFL
Bulb Color Temp. 6500K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 270 Degrees
Lumens 2300
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation LED/T8/15W/6500K
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In