Check Availability
  • GE LIGHTING 

    15.0 Watts Incandescent Lamp, F10, Candelabra Screw (E12), 105 Lumens, 2300K Bulb Color Temp., 2 PK

  • Item # 3VA45
  • Mfr. Model # 15FC/AU CD 2
15.0 Watts Incandescent Lamp, F10, Candelabra Screw (E12), 105 Lumens, 2300K Bulb Color Temp., 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 3VA45
Mfr. Model # 15FC/AU CD 2
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.2 lbs
Country of Origin South Korea *
Item Incandescent Lamp
Overall Bulb Shape F
Bulb Shape F10
Watts 15.0
Bulb Base Type Candelabra Screw (E12)
Lumens 105
Bulb Finish Auradescent
Bulb Color Temp. 2300K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 15FC/AU CD2 6PK
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application Chandeliers
Max. Overall Bulb Length 4-3/8"
Light Bulb Dia. 1-1/4"
Average Bulb Life 1500 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms