Check Availability
  • GE LIGHTING 

    133/150 Watts Incandescent Lamp, PS25, Medium Screw (E26), 2160/1650 Lumens

  • Item # 2PLK5
  • Mfr. Model # 150PS25/RS/STG
133/150 Watts Incandescent Lamp, PS25, Medium Screw (E26), 2160/1650 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PLK5
Mfr. Model # 150PS25/RS/STG
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape PS
Bulb Shape PS25
Watts 133/150
Bulb Base Type Medium Screw (E26)
Lumens 2160/1650
Bulb Finish Frosted
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 130/120
Shatter-Resistant Yes
Bulb Designation 150PS25/RS/STG
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 6-15/16"
Light Bulb Dia. 3-1/8"
Average Bulb Life 1000/2600 hr.
Three-Way No
Rough Service Yes
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).