Check Availability
  • GE LIGHTING 

    13 Watts Integrated U6 LED Tube, T8, Medium Bi-Pin (G13), 1850 Lumens, 3500K Bulb Color Temp.

  • Item # 246N07
  • Mfr. Model # LED13ET8/U6/835
13 Watts Integrated U6 LED Tube, T8, Medium Bi-Pin (G13), 1850 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 246N07
Mfr. Model # LED13ET8/U6/835
UNSPSC #0
Shipping Weight 0.94 lbs
Country of Origin China *
Item Integrated U6 LED Tube
Bulb Shape T8
Dimmable Yes
Bulb Housing Plastic
Bulb Base Type Medium Bi-Pin (G13)
Watts 13
Wattage Equivalency 32W LFL
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 270 Degrees
Lumens 1850
Bulb Primary Application General Purpose
Color Tuning No
Voltage 120V
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 22-1/2"
Light Bulb Dia. 1"
Bulb Designation LED13ET8/U6/835
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions