Check Availability
13.0 Watts  Screw-In CFL, T2, Candelabra Screw (E12), 850 Lumens 2700K Bulb Color Temp.
  • GE LIGHTING 

    13.0 Watts Screw-In CFL, T2, Candelabra Screw (E12), 850 Lumens 2700K Bulb Color Temp.

  • Item # 22D161
  • Mfr. Model # FLE13HT2/2CAND2P 120
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 22D161
Mfr. Model # FLE13HT2/2CAND2P 120
UNSPSC #39101619
Shipping Weight 0.3 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 60W INC
Watts 13.0
Bulb Base Type Candelabra Screw (E12)
Bulb Shape T2
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-19/64"
Light Technology Fluorescent
Bulb Type Standard
Lumens 850
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 8000 hr.
Color Rendering Index 82
Bulb Designation FLE13HT2/2CAND2P 120
Bulb Min. Starting Temp. 5 Degrees F
Bulb Primary Application Ceiling Fans
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR

* This product's country of origin is subject to change

Compliance and Restrictions