Check Availability
  • GE LIGHTING 

    13.0 Watts Plug-In CFL, T4 PL, 4-Pin (G24Q-1), 900 Lumens 3500K Bulb Color Temp.

  • Item # 1PGW4
  • Mfr. Model # F13DBX/835/ECO4P
13.0 Watts  Plug-In CFL, T4 PL, 4-Pin (G24Q-1), 900 Lumens 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug-in CFL bulb operates by passing an electric current through mercury vapor gas. CFL bulbs require less energy than incandescent lamps, but because they contain toxic mercury, they must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 1PGW4
Mfr. Model # F13DBX/835/ECO4P
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.15 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 60W INC
Watts 13.0
Bulb Base Type 4-Pin (G24Q-1)
Bulb Shape T4 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 5"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 900
Bulb Color Temp. 3500K
Voltage Ballast Dependent
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Bulb Designation F13DBX/ECO4P
Bulb Start Type Rapid
Bulb Min. Starting Temp. 32 Degrees F
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In