Check Availability
  • GE LIGHTING 

    120 Watts Incandescent Lamp, BR40, Medium Screw (E26), 1550 Lumens, 3000K Bulb Color Temp., 1 EA

  • Item # 4PL25
  • Mfr. Model # 120R40/FL/WM/STG
120 Watts Incandescent Lamp, BR40, Medium Screw (E26), 1550 Lumens, 3000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 4PL25
Mfr. Model # 120R40/FL/WM/STG
UNSPSC #39101612
Catalog Page 497
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Watts 120
Bulb Base Type Medium Screw (E26)
Lumens 1550
Bulb Finish Frosted
Bulb Color Temp. 3000K
Light Technology Incandescent
Voltage 130
Shatter-Resistant Yes
Bulb Designation 120R40/FL/STG/SR
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Flood
Max. Overall Bulb Length 6-9/16"
Light Bulb Dia. 5"
Average Bulb Life 2000 hr.
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).