Check Availability
  • GE LIGHTING 

    120 Watts Incandescent Lamp, BR40, Medium Screw (E26), 1 EA

  • Item # 3MK70
  • Mfr. Model # 120R40/PL-1
120 Watts Incandescent Lamp, BR40, Medium Screw (E26), 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 3MK70
Mfr. Model # 120R40/PL-1
UNSPSC #39101612
Catalog Page 495
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Watts 120
Bulb Base Type Medium Screw (E26)
Bulb Finish Frosted
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 120R40/PL-1 6PK
Light Appearance No Rated Color Temp, Red
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Plants and Aquariums
Light Distribution Flood
Max. Overall Bulb Length 6-9/16"
Light Bulb Dia. 5"
Bulb Beam Angle 35 Degrees
Average Bulb Life 2000 hr.
Three-Way No
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).