Check Availability
  • GE LIGHTING 

    12 Watts LED Par 30L, PAR30L, Medium Screw (E26), 900 Lumens, 3000K Bulb Color Temp.

  • Item # 246M72
  • Mfr. Model # LED12DP3LRW93040
12 Watts LED Par 30L, PAR30L, Medium Screw (E26), 900 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 246M72
Mfr. Model # LED12DP3LRW93040
UNSPSC #0
Shipping Weight 0.22 lbs
Country of Origin China *
Item LED Par 30L
Overall Bulb Shape PAR
Bulb Shape PAR30L
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 12
Wattage Equivalency 75W INC
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 90.0
Bulb Type Reflector
Bulb Beam Angle 40 Degrees
Lumens 900
Bulb Primary Application General Purpose
Color Tuning No
Voltage 120V
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 4-23/32"
Light Bulb Dia. 3-3/4"
Bulb Designation LED12DP3LRW93040
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions