Check Availability
  • GE LIGHTING 

    12" 8.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5)

  • Item # 6V122
  • Mfr. Model # F8T5/BLB
12" 8.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6V122
Mfr. Model # F8T5/BLB
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.05 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 12"
Watts 8.0
Light Appearance No Rated Color Temp, Blacklight Blue
Bulb Primary Application Party Lights
Average Bulb Life 5000 hr.
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F8T5/BLB
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms