Check Availability
  • GE LIGHTING 

    12" 8.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 410 Lumens, 3000K Bulb Color Temp.

  • Item # 4V081
  • Mfr. Model # F8T5/WW
12" 8.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 410 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4V081
Mfr. Model # F8T5/WW
UNSPSC #39101605
Catalog Page 480
Shipping Weight 0.1 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 12"
Watts 8.0
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application General Purpose
Average Bulb Life 5000 hr.
Lumens 410
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Color Rendering Index 52.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F8T5/WW/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
ANSI Code 2003-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms