Check Availability
  • GE LIGHTING 

    12.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 1800 Lumens, 3500K Bulb Color Temp.

  • Item # 49YR81
  • Mfr. Model # LED12ET8/4/835
12.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 1800 Lumens, 3500K Bulb Color Temp. LED Tube,T8,Neutral,1800 lm,12.0W,3500K LED Tube,T8,Neutral,1800 lm,12.0W,3500K LED Tube,T8,Neutral,1800 lm,12.0W,3500K LED Tube,T8,Neutral,1800 lm,12.0W,3500K LED Tube,T8,Neutral,1800 lm,12.0W,3500K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps make converting your existing linear fluorescent fixture to LED lighting fast and easy. LED tubes offer high-energy savings with minimal installation time. Each LED tube is outfitted with an internal GE Lightechâ„¢ driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed-start ballasts. Nonhazardous materials makes disposal easy. 7-year limited warranty.
Show More Close
 

Technical Specifications

Item # 49YR81
Mfr. Model # LED12ET8/4/835
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.64 lbs
Country of Origin China *
Item LED Tube
Bulb Shape T8
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 12.0
Wattage Equivalency 25W/28W/32W LFL
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 107 Degrees
Lumens 1800
Bulb Primary Application Area, Post Top, Wall Pack
Color Tuning No
Light Distribution Flood
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1-19/64"
Bulb Power Source Plug and Play
Bulb Designation LED/T8/12W/3500K
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHS Compliant, NSF Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms