Check Availability
  • GE LIGHTING 

    12.0 Watts LED Lamp, PAR30L, Medium Screw (E26), 1050 Lumens, 3000K Bulb Color Temp.

  • Item # 45NY22
  • Mfr. Model # LED12DP3LRW83025
12.0 Watts LED Lamp, PAR30L, Medium Screw (E26), 1050 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® reflector lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 45NY22
Mfr. Model # LED12DP3LRW83025
UNSPSC #39112102
Catalog Page 512
Shipping Weight 0.65 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR30L
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 12.0
Wattage Equivalency 75W HAL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Lumens 1050
Color Tuning No
Light Distribution Narrow Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 4-23/32"
Light Bulb Dia. 3-3/4"
Bulb Designation LED/12DP3LRW83025
Bulb Finish Clear
Energy Star Compliant Yes
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms