Check Availability
  • GE LIGHTING 

    12.0 Watts LED Lamp, A21, Medium Screw (E26), 1100 Lumens, 3000K Bulb Color Temp., 1 EA

  • Item # 44ZV41
  • Mfr. Model # LED12DA21/830FE
12.0 Watts LED Lamp, A21, Medium Screw (E26), 1100 Lumens, 3000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 44ZV41
Mfr. Model # LED12DA21/830FE
UNSPSC #39112102
Catalog Page 509
Shipping Weight 0.4 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A21
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 12.0
Wattage Equivalency 100W INC
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 120 Degrees
Lumens 1100
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-5/16"
Light Bulb Dia. 2-5/8"
Bulb Power Source Direct Wired
Bulb Designation LED12DA21/830FE
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms