Check Availability
  • GE LIGHTING 

    12.0 Watts LED Lamp, PAR30, Medium Screw (E26), 820 Lumens, 2700K Bulb Color Temp.

  • Item # 36M974
  • Mfr. Model # LED12/DP30R/927/25
12.0 Watts LED Lamp, PAR30, Medium Screw (E26), 820 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 36M974
Mfr. Model # LED12/DP30R/927/25
UNSPSC #39112102
Shipping Weight 0.75 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR30
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 12.0
Wattage Equivalency 75W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 91.0
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Lumens 820
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Narrow Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 3-51/64"
Light Bulb Dia. 3-3/4"
Bulb Power Source Plug and Play
Bulb Designation LED12/DP30R/927/25
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Clear
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms