Check Availability
  • GE LIGHTING 

    110 Watts Incandescent Lamp, R30, Medium Screw (E26), 1080 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 5V296
  • Mfr. Model # 110R30/FL/RS/1
110 Watts Incandescent Lamp, R30, Medium Screw (E26), 1080 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 5V296
Mfr. Model # 110R30/FL/RS/1
UNSPSC #39101612
Catalog Page 497
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape R
Bulb Shape R30
Watts 110
Bulb Base Type Medium Screw (E26)
Lumens 1080
Bulb Finish Frosted
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 120
Shatter-Resistant Yes
Bulb Designation 110R30/FL/RS/1
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Flood
Max. Overall Bulb Length 5-3/8"
Light Bulb Dia. 3-3/4"
Average Bulb Life 2000 hr.
Rough Service Yes
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).